Shop All Wire Rooms and Partitions
Husky Rack & Wire
Slide Door
Mfr # V540310
Zoro # G708677006
product price: $940.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 ft
- Overall Width 3 in
- Finish Powder-Coated
- Overall Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V540310
- Zoro # G708677006
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 3 in |
Overall Depth | 1 3/4 in |
For Maximum Door Opening Width | 33 1/2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Product Type | Sliding Door |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts |
Opening Type | Sliding |
Wire Thickness | 8 ga |
Description
Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 3 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts, For Maximum Door Opening Width 33 1/2 in, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4D CONCEPTS 4D Concepts 99600 Hanging Corner Storage - Cherry (99600)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB109YL)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- Husky Rack & Wire Wire Rooms and Partitions