Shop All Wire Rooms and Partitions
Husky Rack & Wire
Slide Door
Mfr # V540308
Zoro # G508677152
product price: $899.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 3 in
- Finish Powder-Coated
- Overall Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V540308
- Zoro # G508677152
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 3 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Height | 2 in |
For Maximum Door Opening Width | 33 1/2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Product Type | Sliding Door |
Wire Thickness | 8 ga |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts |
Opening Type | Sliding |
Description
Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 3 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts, For Maximum Door Opening Width 33 1/2 in, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx48"L Shelf, Black Epoxy (1848BK)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- Husky Rack & Wire Wire Rooms and Partitions