Shop All Pallet Rack Beams
Husky Rack & Wire
Roll Formed Teardrop Beam, 4-1/2" H, 96 in W, 2 1/2 in D, Orange
Mfr # IBX43096-G
Zoro # G6906304
product price: $81.99
/ea
Sold in multiples of 2 for $163.98
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
$163.98
Free 30-Day Returns
Key Features
- Beam Gauge 16 ga
- Pallet Rack Construction Teardrop
- Load Capacity 6270 lb.
- Pallet Rack Style Roll Formed
- Overall Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # IBX43096-G
- Zoro # G6906304
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 96 in |
Overall Depth | 2 1/2 in |
Beam Height | 4 5/16 in |
Beam Step Height | 1 1/2 in |
Beam Step Depth | 3/4 in |
Height | 4.3" |
Width | 96" |
Details
Item | Beam |
Pallet Rack Item | Beam |
Beam Gauge | 16 ga |
Pallet Rack Construction | Teardrop |
Load Capacity | 6270 lb. |
Pallet Rack Style | Roll Formed |
Capacity per Shelf | 6111 lb. |
Color | Orange |
Material | Steel |
Standards | RMI |
Finish | Polyurethane |
Pallet Rack Beam Style | Step Beam |
Includes | Bowlock Safety Clip |
Beam Style | Step |
Pallet Rack Connection Type | Teardrop |
Pallet Rack Metal Forming Type | Roll Formed |
Description
Beam, 16 ga, Beam Height 4 5/16 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 4 1/4 in, Overall Width 96 in, 6,270 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- GLOBAL INDUSTRIAL Pallet Rack Beam 48inLx4inH Unslotted 6590 Lb Cap/Pr 2 pcs (245970)
- Husky Rack & Wire Pallet Rack Components