Shop All Wire Rooms and Partitions
Husky Rack & Wire
Post 3-Way
Mfr # V5510W
Zoro # G108677002
product price: $309.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 ft
- Finish Powder-Coated
- Includes (2) Anchor Bolts, (2) Shims
- Post Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V5510W
- Zoro # G108677002
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Post Width | 2 1/2 in |
Post Depth | 2 1/2 in |
Details
Item | Post 3-Way |
Material | Steel |
Finish | Powder-Coated |
Includes | (2) Anchor Bolts, (2) Shims |
Color | Black |
Product Type | 3-Way Post |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (2) Anchor Bolts, (2) Shims |
Post Style | Adjustable |
Description
Product Type 3-Way Post, Powder-Coated, Overall Height 10 ft, Post Depth 2 1/2 in, Post Width 2 1/2 in, Mounting Hardware Included (2) Anchor Bolts, (2) Shims, Black, Steel, Includes (2) Anchor Bolts, (2) Shims, Includes Mounting Hardware Yes, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Chrome (01HC9002CR1)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- HUSKY RACK & WIRE Post Line (V5510)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- HUSKY RACK & WIRE Welded Wire Panel (V0605)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- Husky Rack & Wire Wire Rooms and Partitions