Shop All Wire Rooms and Partitions
Husky Rack & Wire
Post 3-Way
Mfr # V5508W
Zoro # G708677044
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Finish Powder-Coated
- Includes (2) Anchor Bolts, (2) Shims
- Post Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V5508W
- Zoro # G708677044
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Post Width | 2 1/2 in |
Post Depth | 2 1/2 in |
Details
Item | Post 3-Way |
Material | Steel |
Finish | Powder-Coated |
Includes | (2) Anchor Bolts, (2) Shims |
Color | Black |
Mounting Hardware Included | (2) Anchor Bolts, (2) Shims |
Includes Mounting Hardware | Yes |
Product Type | 3-Way Post |
Post Style | Adjustable |
Description
Product Type 3-Way Post, Powder-Coated, Overall Height 8 ft, Post Depth 2 1/2 in, Post Width 2 1/2 in, Mounting Hardware Included (2) Anchor Bolts, (2) Shims, Black, Steel, Includes (2) Anchor Bolts, (2) Shims, Includes Mounting Hardware Yes, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- METRO Side Bin, Non Locking, Ea (FL212)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181407CR-1)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Post Line (V5510)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- Husky Rack & Wire Wire Rooms and Partitions