Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 42 in D
Mfr # 184212043120DS
Zoro # G9927574
product price: $816.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Number of Shelves 2
- Usable Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 184212043120DS
- Zoro # G9927574
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 10 ft |
Overall Width | 126 in |
Overall Depth | 42 in |
Usable Width | 10 ft |
Beam Step Height | 1 1/2 in |
Beam Height | 4 3/8 in |
Beam Step Depth | 3/4 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 10 ft, Overall Width 126 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 8,124 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- DURHAM MFG Dividers for Compartment Boxes - Fits Box 5223000 (120-95)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 48 in D (184814439096S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214439096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120DS)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 42D X 144H (796612N)
- Husky Rack & Wire Pallet Racks