Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 114 in W, 42 in D
Mfr # 184212043108DS
Zoro # G2236991
product price: $699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Number of Shelves 2
- Usable Width 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 184212043108DS
- Zoro # G2236991
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 10 ft |
Overall Width | 114 in |
Overall Depth | 42 in |
Usable Width | 9 ft |
Beam Step Height | 1 1/2 in |
Beam Height | 4 3/8 in |
Beam Step Depth | 3/4 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 10 ft, Overall Width 114 in, Load Capacity per Shelf 5,060 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 10,000 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, 7-2/5 in L, Blue (1010001)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219235096A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 111 in W, 42 in D (184214443108DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120S)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 48 in D (184814439096S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- Husky Rack & Wire Pallet Racks