Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Starter Unit, 48"D, 96"H, 102"W
Mfr # 184809643096S
Zoro # G408391189
product price: $467.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Overall Width 102 in
- Overall Depth 48 in
- Usable Width 8 ft
- Beam Height 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 184809643096S
- Zoro # G408391189
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 102 in |
Overall Depth | 48 in |
Usable Width | 8 ft |
Beam Height | 4 5/16 in |
Footplate Depth | 4 3/10 in |
Footplate Width | 48 in |
Overall WxD | 102 in x 48 in |
Details
Item | Pallet Rack Starter Unit |
Material | Steel |
Upright Load Capacity @ 36 in | 21,450 lb |
Finish | Polyurethane |
Number of Levels | 2 |
Pallet Rack Configuration | Starter |
Beam Gauge | 16 ga |
Load Capacity per Shelf | 4,190 lb |
Upright Gauge | 14 ga |
Description
Pallet Rack Starter Unit, Beam Height 4 5/16 in, 16 ga, Footplate Depth 4 3/10 in, Footplate Width 48 in, Overall Depth 48 in, Overall Height 8 ft, Overall Width 102 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Number of Levels 2, Usable Width 8 ft, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150REDBLANK)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 42 in D (184209643120DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 36 in D (183609643120DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 36 in D (183609643108DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096S)
- Husky Rack & Wire Complete Pallet Racks