Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Starter Unit, 48"D, 96"H, 102"W
Mfr # 184809643096DS
Zoro # G908391207
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Overall Width 102 in
- Overall Depth 48 in
- Usable Width 8 ft
- Upright Load Capacity @ 36 in 21,450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # 184809643096DS
- Zoro # G908391207
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 102 in |
Overall Depth | 48 in |
Usable Width | 8 ft |
Beam Height | 4 5/16 in |
Footplate Depth | 4 3/10 in |
Footplate Width | 48 in |
Overall WxD | 102 in x 48 in |
Details
Item | Pallet Rack Starter Unit |
Upright Load Capacity @ 36 in | 21,450 lb |
Upright Gauge | 14 ga |
Pallet Rack Configuration | Starter |
Number of Levels | 2 |
Finish | Polyurethane (Rack); Zinc-Plated (Deck) |
Material | Steel |
Load Capacity per Shelf | 4,190 lb |
Beam Gauge | 16 ga |
Description
Pallet Rack Starter Unit, Beam Height 4 5/16 in, 16 ga, Footplate Depth 4 3/10 in, Footplate Width 48 in, Overall Depth 48 in, Overall Height 8 ft, Overall Width 102 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Number of Levels 2, Usable Width 8 ft, Polyurethane (Rack); Zinc-Plated (Deck), Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Tool Cart, 51in.Hx16in.W, 100 lb. (WOWCART16)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 42 in D (184212043096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 36 in D (183609643108DS)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 48D X 96H (B2282497N)
- Husky Rack & Wire Complete Pallet Racks