Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Starter Unit, 36"D, 96"H, 102"W
Mfr # 183609643096DS
Zoro # G208391211
original price:
$862.20
11% off
new price: $762.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Overall Width 102 in
- Overall Depth 36 in
- Usable Width 8 ft
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 183609643096DS
- Zoro # G208391211
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 102 in |
Overall Depth | 36 in |
Usable Width | 8 ft |
Beam Height | 4 5/16 in |
Footplate Depth | 4 3/10 in |
Footplate Width | 3 ft |
Overall WxD | 102 in x 36 in |
Details
Item | Pallet Rack Starter Unit |
Material | Steel |
Beam Gauge | 16 ga |
Load Capacity per Shelf | 4,190 lb |
Finish | Polyurethane (Rack); Zinc-Plated (Deck) |
Upright Gauge | 14 ga |
Upright Load Capacity @ 36 in | 21,450 lb |
Number of Levels | 2 |
Pallet Rack Configuration | Starter |
Description
Pallet Rack Starter Unit, Beam Height 4 5/16 in, 16 ga, Footplate Depth 4 3/10 in, Footplate Width 3 ft, Overall Depth 36 in, Overall Height 8 ft, Overall Width 102 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Number of Levels 2, Usable Width 8 ft, Polyurethane (Rack); Zinc-Plated (Deck), Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4252BB3A3P)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 48 in W, 3 3/16 in D, Gray (A1048G-G)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W x 42D x 144H (796616N)
- Husky Rack & Wire Complete Pallet Racks