Shop All Shelving & Rack Accessories
Husky Rack & Wire
Pallet Rack Shim 4"L
Mfr # FP001-G
Zoro # G2537949
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 4 1/4 in
- For Use With Upright
- Includes goes underneath the upright to level the upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # FP001-G
- Zoro # G2537949
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 4 1/4 in |
Details
Item | Upright Shim |
Color | Gray |
Material | Steel |
For Use With | Upright |
Includes | goes underneath the upright to level the upright |
Pallet Rack Construction | Teardrop |
Pallet Rack Accessory Item | Upright Shim |
Finish | Unfinished |
Description
Upright Shim, Overall Width 4 1/4 in, Steel, Gray, Unfinished, goes underneath the upright to level the upright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- QUANTUM STORAGE SYSTEMS 75 lb Storage Bin, Polypropylene/Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Black (QGH700BR)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- HUSKY RACK & WIRE Upright Frame Pallet Rack 36"D x 120"H, Green (IU18360120)
- HUSKY RACK & WIRE Pallet Rack Beam 144"Lx2-1/2"Wx6"H, Orange (IBH60144)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- HUSKY RACK & WIRE Welded Upright Frame, 48"D x 96"H, Green (IU18480096-G)
- HUSKY RACK & WIRE Aisle Guard Mounting Clip 1/4", Yellow (RC0000)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- Husky Rack & Wire Shelving & Rack Accessories