Shop All Guard Rails
Husky Rack & Wire
Pallet Rack Protector, 4-5/8W x 18In H
Mfr # I5718-P-G
Zoro # G8704412
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 18"
- Overall Height 18 in
- Mounting Floor
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # I5718-P-G
- Zoro # G8704412
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 18" |
Overall Height | 18 in |
Overall Width | 8 in |
Overall Depth | 6 in |
Usable Opening Depth | 2 1/2 in |
Usable Opening Width | 4 1/4 in |
Base Width | 8 1/2 in |
Base Depth | 5 1/2 in |
Opening Depth | 4 in |
Opening Width | 4 1/4 in |
Opening Dimensions | 4 5/8 in x 4 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Floor |
Color | Yellow |
Wall Thickness | 9 ga |
Item | Upright Post Protector |
Standards | RMI |
Finish | Powder Coat |
Description
Upright Post Protector, Mounting Location Floor, Bolt-On Mounting Type, Opening Depth 4 in, Opening Width 4 5/8 in, Overall Depth 6 in, Overall Height 18 in, Overall Width 8 in, Yellow, Powder Coated, Steel, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8Wx3Lx12In H (I5712-P-G)
- ZORO SELECT Triple Elbow Guard (2WJH9)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- EGA PRODUCTS Pallet Rack Post Protector, 12" Tall, Fits 3" Columns (PP 5212)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282712020)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- VESTIL Guard Rail, 8 in.L, 112lb. (LPRO-144-9-4)
- Husky Rack & Wire Guard Rails