Shop All Shelving & Rack Accessories
Husky Rack & Wire
Pallet Rack Protector 144"W x 60"H
Mfr # RGW1205
Zoro # G3018526
product price: $261.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 8 ga
- Material Steel
- Overall Depth 1 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # RGW1205
- Zoro # G3018526
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 60 in |
Overall Width | 144 in |
Depth | 1" |
Height | 60" |
Width | 144" |
Details
Item | Aisle Guard |
Color | Gray |
Gauge | 8 ga |
Material | Steel |
Standards | AWS |
For Use With | Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel |
Finish | Powder Coated |
Pallet Rack Accessory Item | Aisle Guard |
Pallet Rack Construction | Teardrop |
Includes | attaches to the back of the upright |
Includes Hardware | No |
Number of Panels | 1 |
Duty Rating | Heavy-Duty |
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 60 in, Overall Width 144 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- LOWELL Rack Recessing Bracket 3U (RRB-3)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- HUSKY RACK & WIRE Upright Frame Pallet Rack 36"D x 120"H, Green (IU18360120)
- HUSKY RACK & WIRE Aisle Guard Mounting Clip 1/4", Yellow (RC0000)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- HUSKY RACK & WIRE Pallet Rack Shim 4"L (FP001-G)
- HUSKY RACK & WIRE Welded Upright Frame, 48"D x 96"H, Green (IU18480096-G)
- HUSKY RACK & WIRE Pallet Rack Beam 144"Lx2-1/2"Wx6"H, Orange (IBH60144)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- Husky Rack & Wire Shelving & Rack Accessories