Shop All Pallet Rack Accessories
Husky Rack & Wire
Pallet Rack Protector, 144W x 48In H
Mfr # RGW1204
Zoro # G3496915
product price: $237.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Color Gray
- Material Steel
- Finish Powder Coated
- For Use With Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # RGW1204
- Zoro # G3496915
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 1 in |
Overall Height | 48 in |
Details
Pallet Rack Accessory Item | Aisle Guard |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
For Use With | Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel |
Pallet Rack Construction | Teardrop |
Standards | AWS |
Item | Aisle Guard |
Includes | attaches to the back of the upright |
Duty Rating | Heavy-Duty |
Gauge | 8 ga |
Number of Panels | 1 |
Includes Hardware | No |
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 48 in, Overall Width 144 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HG)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, 48"D, 96"H, 99"W (184809643096A)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- Husky Rack & Wire Pallet Rack Accessories