Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D
Mfr # 184209643120DA
Zoro # G9927513
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Number of Shelves 2
- Usable Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # 184209643120DA
- Zoro # G9927513
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 123 in |
Overall Depth | 42 in |
Usable Width | 10 ft |
Beam Step Height | 1 1/2 in |
Beam Step Depth | 3/4 in |
Beam Height | 4 3/8 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 8 ft, Overall Width 123 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 8,124 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- REMCO White Plastic Bulk Container Lid (6922)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 42 in D (184209643108DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219235096A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120A)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W x 42D x 144H (796616N)
- Husky Rack & Wire Pallet Racks