Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 42 in D
Mfr # 184209643108DA
Zoro # G9927522
product price: $516.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Number of Shelves 2
- Usable Width 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 184209643108DA
- Zoro # G9927522
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 111 in |
Overall Depth | 42 in |
Usable Width | 9 ft |
Beam Height | 4 3/8 in |
Beam Step Depth | 3/4 in |
Beam Step Height | 1 1/2 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 8 ft, Overall Width 111 in, Load Capacity per Shelf 5,060 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 10,000 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- UPF Grade Stake 1X2X18In Wood (1335)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 2 in H (DV0825 XL)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 102 in W, 42 in D (244219235096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 42 in D (184209643120DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 36 in D (183609643108DS)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- Husky Rack & Wire Pallet Racks