Shop All Pallet Rack Accessories
Husky Rack & Wire
Pallet Rack Add-On Unit, 48"D, 96"H, 99"W
Mfr # 184809643096A
Zoro # G108389684
original price:
$460.36
12% off
new price: $401.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Overall Width 99 in
- Overall Depth 48 in
- Overall Height 8 ft
- Material Steel
- Usable Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 184809643096A
- Zoro # G108389684
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 99 in |
Overall Depth | 48 in |
Overall Height | 8 ft |
Usable Width | 8 ft |
Footplate Depth | 4 3/10 in |
Beam Height | 4 5/16 in |
Footplate Width | 48 in |
Overall WxD | 99 in x 48 in |
Details
Item | Pallet Rack Add-On Unit |
Material | Steel |
Finish | Polyurethane |
Upright Gauge | 14 ga |
Number of Levels | 2 |
Upright Load Capacity @ 36 in | 21,450 lb |
Pallet Rack Configuration | Add-On |
Load Capacity per Shelf | 4,190 lb |
Beam Gauge | 16 ga |
Description
Pallet Rack Add-On Unit, Beam Height 4 5/16 in, 16 ga, Footplate Depth 4 3/10 in, Footplate Width 48 in, Overall Depth 48 in, Overall Height 8 ft, Overall Width 99 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Number of Levels 2, Usable Width 8 ft, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4872)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1A)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- Husky Rack & Wire Pallet Racks