Shop All Pallet Rack Accessories
Husky Rack & Wire
Offset Mounting Clip, 4 x 1 in., Yellow
Mfr # RC0400
Zoro # G2284506
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
- Overall Height 1 in
- Color Black
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # RC0400
- Zoro # G2284506
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Height | 1 in |
Details
Pallet Rack Accessory Item | Aisle Guard Offset Mounting Clip |
Color | Black |
Material | Steel |
Finish | Powder Coated |
For Use With | Mfr. No. RGW0803, RGW0804, RGW0805, RGW0904, RGW1004, RGW1005, RGW1204, RGW1205 |
Standards | AWS |
Pallet Rack Construction | Teardrop |
Item | Aisle Guard Offset Mounting Clip |
Includes | attached to the pallet rack protector to attach to the upright |
Includes Hardware | Yes |
Duty Rating | Heavy-Duty |
Description
Aisle Guard Offset Mounting Clip, attached to the pallet rack protector to attach to the upright, Includes Hardware Yes, Overall Depth 4 in, Overall Height 1 in, Overall Width 4 in, Heavy-Duty Duty Rating, Black, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- 80/20 Joining Plate, 15 Series (2540)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, 48"D, 96"H, 99"W (184809643096A)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- Husky Rack & Wire Pallet Racks