Shop All Pallet Rack Decking
Husky Rack & Wire
Decking Galvanized Wire 58"x42", 3150 lb. Capacity
Mfr # 4258A4
Zoro # G9001273
product price: $66.49
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$66.49
Free 30-Day Returns
Key Features
- Decking Material Steel Wire
- Color Silver
- Gauge 6 ga
- Material Steel
- Overall Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 4258A4
- Zoro # G9001273
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 42 in |
Overall Height | 1 1/2 in |
Overall Width | 58 in |
Hole Size | 4 in x 2 in |
Width | 58" |
Depth | 42" |
Details
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Color | Silver |
Gauge | 6 ga |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
Standards | AWG, RMI |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Wire Decking Style | Standard |
Thickness | 1 1/2 in |
Load Capacity | 3,150 lb |
Shelving Gauge | 6 |
Item - Decking | Pallet Rack Decking |
Finish | Zinc-Plated |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Height 1 1/2 in, Overall Width 58 in, Thickness 1 1/2 in, 6 ga, 3,150 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO VCI Compartment Box (PLASV363)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Gray)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1209)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x42", 2610 lb. Capacity (4246A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x48", 2100 lb. Capacity (4846A3-G)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- Husky Rack & Wire Pallet Racks