Shop All Pallet Rack Decking
Husky Rack & Wire
Decking Galvanized Wire 52" x 48", 2100 lb. Capacity
Mfr # 4852A3
Zoro # G9001291
product price: $71.79
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$71.79
Free 30-Day Returns
Key Features
- Decking Material Steel Wire
- Color Silver
- Gauge 6 ga
- Material Steel
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 4852A3
- Zoro # G9001291
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 48 in |
Overall Height | 1 1/2 in |
Overall Width | 52 in |
Width | 52" |
Depth | 48" |
Hole Size | 4 in x 2 in |
Details
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Color | Silver |
Gauge | 6 ga |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
Standards | AWG, RMI |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Shelving Gauge | 6 |
Thickness | 1 1/2 in |
Wire Decking Style | Standard |
Item - Decking | Pallet Rack Decking |
Load Capacity | 2,100 lb |
Finish | Zinc-Plated |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 52 in, Thickness 1 1/2 in, 6 ga, 2,100 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Base, Closed Front (KCFB12HG)
- ECONOCO Mondo Mannequins Gene White Male Abstract Mannequin, Pose 5 W/ base (GEN-5H)
- LYON Heavy Duty Beam, PK2 (DD62196)
- ULTRATECH Self Bailers (9937)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x48", 2100 lb. Capacity (4846A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- Husky Rack & Wire Pallet Rack Decking