Shop All Pallet Rack Decking
Husky Rack & Wire
Decking Galvanized Wire 46"x48", 2100 lb. Capacity
Mfr # 4846A3-G
Zoro # G9001282
product price: $62.69
/ea
Sold in multiples of 3 for $188.07
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$188.07
Free 30-Day Returns
Key Features
- Decking Material Steel Wire
- Color Silver
- Gauge 6 ga
- Material Steel
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 4846A3-G
- Zoro # G9001282
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 48 in |
Overall Height | 1 1/2 in |
Overall Width | 46 in |
Width | 46" |
Depth | 48" |
Hole Size | 4 in x 2 in |
Details
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Color | Silver |
Gauge | 6 ga |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
Standards | AWG, RMI |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Thickness | 1 1/2 in |
Item - Decking | Pallet Rack Decking |
Wire Decking Style | Standard |
Shelving Gauge | 6 |
Load Capacity | 2,100 lb |
Finish | Zinc-Plated |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 46 in, Thickness 1 1/2 in, 6 ga, 2,100 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Red, 10 PK (K-QSB202RD-10)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- Husky Rack & Wire Pallet Racks