Shop All Pallet Rack Decking
Husky Rack & Wire
Decking Galvanized Wire 46"x42", 2610 lb. Capacity
Mfr # 4246A3
Zoro # G8704954
original price:
$80.00
28% off
new price: $57.49
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$57.49
Free 30-Day Returns
Key Features
- Decking Material Steel Wire
- Color Silver
- Gauge 6 ga
- Material Steel
- Overall Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 4246A3
- Zoro # G8704954
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 42 in |
Overall Height | 1 1/2 in |
Overall Width | 46 in |
Depth | 42" |
Hole Size | 4 in x 2 in |
Width | 46" |
Details
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Color | Silver |
Gauge | 6 ga |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
Standards | AWG, RMI |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Item - Decking | Pallet Rack Decking |
Wire Decking Style | Standard |
Shelving Gauge | 6 |
Load Capacity | 2,610 lb |
Thickness | 1 1/2 in |
Finish | Zinc-Plated |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Height 1 1/2 in, Overall Width 46 in, Thickness 1 1/2 in, 6 ga, 2,610 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 8"D x 6"H (BKTM02X08X06HSPBL)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x48", 2100 lb. Capacity (4846A3-G)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- Husky Rack & Wire Pallet Racks