Shop All Pallet Rack Decking
Husky Rack & Wire
Decking Galvanized Wire 46" x 36", 3250 lb. Capacity
Mfr # 3646A3-G
Zoro # G8704927
product price: $50.45
/ea
Sold in multiples of 3 for $151.35
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$151.35
Free 30-Day Returns
Key Features
- Decking Material Steel Wire
- Color Silver
- Gauge 6 ga
- Material Steel
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 3646A3-G
- Zoro # G8704927
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 36 in |
Overall Height | 1 1/2 in |
Overall Width | 46 in |
Width | 46" |
Depth | 36" |
Hole Size | 4 in x 2 in |
Details
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Color | Silver |
Gauge | 6 ga |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
Standards | AWG, RMI |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Wire Decking Style | Standard |
Load Capacity | 3,250 lb |
Thickness | 1 1/2 in |
Item - Decking | Pallet Rack Decking |
Shelving Gauge | 6 |
Finish | Zinc-Plated |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Height 1 1/2 in, Overall Width 46 in, Thickness 1 1/2 in, 6 ga, 3,250 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37676GREY)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x42", 2610 lb. Capacity (4246A3)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- Husky Rack & Wire Pallet Rack Decking