Shop All Pallet Rack Beams
Husky Rack & Wire
Beam, Teardrop, Roll Formed Style, 144 in W, 2 1/2 in D, Orange
Mfr # IBX43144
Zoro # G3000621
product price: $102.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$102.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Color Orange
- Material Steel
- Overall Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # IBX43144
- Zoro # G3000621
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 4 1/4 in |
Overall Width | 144 in |
Width | 2-1/2" |
Depth | 2-1/2" |
Beam Step Height | 1 1/2 in |
Beam Height | 4 5/16 in |
Beam Step Depth | 3/4 in |
Details
Pallet Rack Item | Beam |
Item | Beam |
Pallet Rack Construction | Teardrop |
Pallet Rack Style | Roll Formed |
Color | Orange |
Material | Steel |
Standards | RMI |
Finish | Polyurethane |
Beam Gauge | 16 ga |
Capacity | 3000 lb. |
Pallet Rack Beam Style | Step Beam |
Load Capacity | 3,020 lb |
Pallet Rack Metal Forming Type | Roll Formed |
Beam Style | Step |
Pallet Rack Connection Type | Teardrop |
Description
Beam, 16 ga, Beam Height 4 5/16 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 4 1/4 in, Overall Width 144 in, 3,020 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 43 (P43CH)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX43096-G)
- VESTIL Pallet Racking Step Beam Orange Steel 5000 lb Capacity 12 ft. (BEAM-S-1250)
- Husky Rack & Wire Pallet Rack Beams