Shop All Pallet Rack Beams
Husky Rack & Wire
Beam, Lynx, Roll Formed Style, 144 in W, 2 1/2 in D, Yellow
Mfr # LBN60144
Zoro # G1999300
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Beam Gauge 14 ga
- Pallet Rack Construction Lynx
- Pallet Rack Style Roll Formed
- Load Capacity 6460 lb.
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # LBN60144
- Zoro # G1999300
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 6 in |
Overall Width | 144 in |
Overall Depth | 2 1/2 in |
Beam Height | 6 in |
Beam Step Depth | 3/4 in |
Beam Step Height | 1 1/2 in |
Width | 144" |
Height | 6" |
Depth | 2-1/2" |
Details
Item | Beam |
Beam Gauge | 14 ga |
Pallet Rack Item | Beam |
Pallet Rack Construction | Lynx |
Pallet Rack Style | Roll Formed |
Load Capacity | 6460 lb. |
Color | Yellow |
Pallet Rack Beam Style | Step Beam |
Standards | RMI |
Material | Steel |
Finish | Polyurethane |
Beam Style | Step |
Pallet Rack Connection Type | Lynx |
Pallet Rack Metal Forming Type | Roll Formed |
Description
Beam, 14 ga, Beam Height 6 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Lynx Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Width 144 in, 6,460 lb Load Capacity, Steel, Polyurethane, Yellow, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- AKRO-MILS Plastic Divider, Black, 12 PK (40040)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 in L, 8 in W, 8 in H, 6 PK (DUS265)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX43096-G)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 41 1/2 in D, Yellow (PSB5X042YW)
- Husky Rack & Wire Pallet Rack Beams