Shop All Complete Pallet Racks
Husky Rack & Wire
Aisle Guard, Teardrop, 36 in H, 96 in W, 1 in D, Gray
Mfr # RGW0803
Zoro # G2008172
product price: $163.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Overall Height 36 in
- Overall Width 96 in
- Overall Depth 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # RGW0803
- Zoro # G2008172
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 36 in |
Overall Width | 96 in |
Overall Depth | 1 in |
Details
Item | Aisle Guard |
Pallet Rack Construction | Teardrop |
Color | Gray |
Material | Steel |
For Use With | Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel |
Finish | Powder Coated |
Pallet Rack Accessory Item | Aisle Guard |
Includes | attaches to the back of the upright |
Standards | AWS |
Duty Rating | Heavy-Duty |
Includes Hardware | No |
Gauge | 8 ga |
Number of Panels | 1 |
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 36 in, Overall Width 96 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (30235SCLAR)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D (184809643120A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219239096A)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W X 48D X 120H (796606N)
- Husky Rack & Wire Complete Pallet Racks