Shop All Shelving & Rack Accessories
Husky Rack & Wire
Aisle Guard Mounting Clip 1/4", Yellow
Mfr # RC0000
Zoro # G2284497
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Depth 1/2 in
- Overall Height 1 in
- Standards AWS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # RC0000
- Zoro # G2284497
- UPC # 094704141121
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 1 in |
Overall Width | 1/4 in |
Depth | 1/4" |
Height | 1" |
Width | 1/4" |
Details
Item | Aisle Guard Offset Mounting Clip |
Color | Black |
Material | Steel |
Standards | AWS |
For Use With | Mfr. No. RGW0803, RGW0804, RGW0805, RGW0904, RGW1004, RGW1005, RGW1204, RGW1205 |
Finish | Powder Coated |
Pallet Rack Construction | Teardrop |
Pallet Rack Accessory Item | Aisle Guard Offset Mounting Clip |
Includes | attached to the pallet rack protector to attach to the upright |
Includes Hardware | Yes |
Duty Rating | Heavy-Duty |
Description
Aisle Guard Offset Mounting Clip, attached to the pallet rack protector to attach to the upright, Includes Hardware Yes, Overall Depth 1/2 in, Overall Height 1 in, Overall Width 1/4 in, Heavy-Duty Duty Rating, Black, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- HUSKY RACK & WIRE Welded Upright Frame, 48"D x 96"H, Green (IU18480096-G)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- HUSKY RACK & WIRE Pallet Rack Shim 4"L (FP001-G)
- HUSKY RACK & WIRE Pallet Rack Beam 144"Lx2-1/2"Wx6"H, Orange (IBH60144)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- HUSKY RACK & WIRE Upright Frame Pallet Rack 36"D x 120"H, Green (IU18360120)
- LOWELL Rack Drawer wlock 2Ux14D (UDEL-214)
- Husky Rack & Wire Shelving & Rack Accessories