Shop All Tool Belts & Pouches
Husky
Pouch, 7-Pocket Black Utility Tool Pouch, Black
Mfr # HD2066-TH
Zoro # G009676197
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HD2066-TH
- Zoro # G009676197
- UPC # 644323999087
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 7-Pocket Black Utility Tool Pouch |
Tool Storage Type Included | Pouch |
Color | Black |
Description
The 7-Pocket Utility Pouch is made of heavy-duty fabric and features interior pockets for convenient storage. Features FlapFit, a padded flap that easily attaches over a belt without removing it, or fits in a pants pocket. Rivets are used in key stress points to provide longer durability. Great for holding small tools, pens, pencils, utility knives, etc.Dimensions: 5 in. W x 2.5 in. D x 9.75 in. H1680d 2-ply polyester fabric5 exterior pockets2 elastic interior pocketsTape clip holderSecures with hook and loop closure. THIS PRODUCT CAN EXPOSE YOU TO DI2-ETHYLHEXYL PHTHALATE DEHP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- STEEL CITY TROWELS BY BON Bon 67-202 Pool Trowel, Carbon Steel, 8 X 3, Comfort Grip (67-202)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- HUSKY Pouch, 13-Pocket Large Black Utility Tool Pouch, Black (HD00142)
- HUSKY Pouch, 6.7 in. Black 3-Pocket Utility Plus Tool Pouch, Black (HD00130-TH)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- TORO Belt, Toro 38260 CCR Rubber Snow Blower Drive Belt Black, Black (7414949)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-BLK-A)
- Husky Tool Belts & Pouches