Shop All Tool Belts & Pouches
Husky
Pouch, 6.7 in. Black 3-Pocket Utility Plus Tool Pouch, Black
Mfr # HD00130-TH
Zoro # G009616889
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HD00130-TH
- Zoro # G009616889
- UPC # 644323999070
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 6.7 in. Black 3-Pocket Utility Plus Tool Pouch |
Tool Storage Type Included | Pouch |
Color | Black |
Description
The Utility Plus Pouch is just what you need to carry a lot of your tools that you need to keep on you while you work. It holds everything from tape measures to notepads to small tools to your long tools. Its made to last with heavy-duty fabric. It has a padded flap that is easily attaches over a belt without removing it or fits in a pants pocket.Back flap fits inside pants pocket or over beltPoly ripstop/600d poly material2 main compartments4 open bottom pockets for long toolsTape measure clip4 in. notebook pocketDimensions: 6.7 in. W x 4.3 in. D x 10.1 in. H. THIS PRODUCT CAN EXPOSE YOU TO DI2-ETHYLHEXYL PHTHALATE DEHP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXW5)
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- ILC Replacement for Craftsman 320.11221 2500mah Battery (320.11221 2500MAH BATTERY CRAFTSMAN)
- HUSKY Pouch, 13-Pocket Large Black Utility Tool Pouch, Black (HD00142)
- HUSKY Pouch, 7-Pocket Black Utility Tool Pouch, Black (HD2066-TH)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- WESTWARD Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (13T127)
- Husky Tool Belts & Pouches