Shop All Pallet Rack Beams
Husky
Pallet Stop Beam, 16ga, 3-1/2"H, 2-1/2"D
Mfr # PSB14400012-G
Zoro # G100404194
product price: $116.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Depth 2 1/2 in
- Overall Height 3 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # PSB14400012-G
- Zoro # G100404194
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Width | 144 in |
Overall Depth | 2 1/2 in |
Overall Height | 3 1/2 in |
Details
Color | Orange |
Material | Steel |
Finish | Polyurethane |
Item | Pallet Stop Beam |
Gauge | 16 ga |
Description
Pallet Stop Beam, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 144 in, 16 ga, Orange, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416BLK)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- STEEL KING Channel Beam, Bolted, Structural Style, 5" H, 120 in W, 1 3/4 in D, Yellow (CB7XH500120BP52-40YW-2PK)
- GLOBAL INDUSTRIAL 96 Inch Pallet Rack Beam, Slotted 4170 lbs cap 2Pcs (711278)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- GLOBAL INDUSTRIAL 144 Inch Pallet Rack Beam, Slotted 6250 lbs cap 2Pcs (711275)
- Husky Pallet Racks