Shop All Pallet Rack Beams
Husky
Pallet Stop Beam, 16ga, 3-1/2"H, 2-1/2"D
Mfr # PSB12000345-G
Zoro # G100404224
product price: $109.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$109.99
Free 30-Day Returns
Key Features
- Overall Width 120 in
- Overall Depth 2 1/2 in
- Overall Height 3 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # PSB12000345-G
- Zoro # G100404224
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Width | 120 in |
Overall Depth | 2 1/2 in |
Overall Height | 3 1/2 in |
Details
Color | Orange |
Material | Steel |
Finish | Polyurethane |
Item | Pallet Stop Beam |
Gauge | 16 ga |
Description
Pallet Stop Beam, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 120 in, 16 ga, Orange, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Gray (SSB423GY)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096ZCP)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- Husky Pallet Racks