Shop All Pallet Rack Beams
Husky
Pallet Stop Beam, 16ga, 3-1/2"H, 2-1/2"D
Mfr # PSB12000012-G
Zoro # G100404217
product price: $110.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Key Features
- Overall Width 120 in
- Overall Depth 2 1/2 in
- Overall Height 3 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # PSB12000012-G
- Zoro # G100404217
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Width | 120 in |
Overall Depth | 2 1/2 in |
Overall Height | 3 1/2 in |
Details
Color | Orange |
Material | Steel |
Finish | Polyurethane |
Item | Pallet Stop Beam |
Gauge | 16 ga |
Description
Pallet Stop Beam, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 120 in, 16 ga, Orange, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Hanging Utility Hooks (BPH)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-1/2" H, 108 in W, 2 7/16 in D, Orange (SBRUM475108P)
- VESTIL Pallet Racking Step Beam Orange Steel 5000 lb Capacity 12 ft. (BEAM-S-1250)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-9/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM350096P)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- Husky Pallet Rack Components