Shop All Pallet Rack Beams
Husky
Pallet Stop Beam, 16ga, 3-1/2"H, 2-1/2"D
Mfr # PSB09600345-G
Zoro # G600404182
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Overall Depth 2 1/2 in
- Overall Height 3 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # PSB09600345-G
- Zoro # G600404182
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Width | 96 in |
Overall Depth | 2 1/2 in |
Overall Height | 3 1/2 in |
Details
Color | Orange |
Material | Steel |
Finish | Polyurethane |
Item | Pallet Stop Beam |
Gauge | 16 ga |
Description
Pallet Stop Beam, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 96 in, 16 ga, Orange, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- REMCO Straight Wall Container, White, Plastic, 40 3/4 in L, 36 in W, 21 7/64 in H (6925)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F4713-12HG)
- GLOBAL EQUIPMENT Nexel Chrome Corner Wire Shelving 24"W x 18"D x 54"H (796554)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- GLOBAL INDUSTRIAL 144 Inch Pallet Rack Beam, Slotted 6250 lbs cap 2Pcs (711275)
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- Husky Pallet Rack Components