Shop All Pallet Rack Beams
Husky
Pallet Stop Beam, 16ga, 3-1/2"H, 2-1/2"D
Mfr # PSB09600012-G
Zoro # G000404218
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Overall Depth 2 1/2 in
- Overall Height 3 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # PSB09600012-G
- Zoro # G000404218
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Width | 96 in |
Overall Depth | 2 1/2 in |
Overall Height | 3 1/2 in |
Details
Color | Orange |
Material | Steel |
Finish | Polyurethane |
Item | Pallet Stop Beam |
Gauge | 16 ga |
Description
Pallet Stop Beam, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 96 in, 16 ga, Orange, Polyurethane, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- CON-TACT BRAND Liner Shelf White 12In X 5Ft (05F-C6B52-06)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- GLOBAL INDUSTRIAL 96 Inch Pallet Rack Beam, Slotted 4170 lbs cap 2Pcs (711278)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 144 in W, 2 1/2 in D, Orange (IBX43144)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- GLOBAL INDUSTRIAL 48 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711272)
- Husky Pallet Rack Components