Shop All Refrigerators
Husky
Glass Door 2.4 Cu.Ft/69L Mini Fridge, White
Mfr # OSFG018-WL
Zoro # G009769912
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.9 in
- Overall Height 27.2 in
- Overall Width 16.9 in
- Construction Material Steel
- Temperature Range (F) 32°F to 50°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # OSFG018-WL
- Zoro # G009769912
- UPC # 810054151784
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 16.9 in |
Overall Height | 27.2 in |
Overall Width | 16.9 in |
Overall Length | 18.5 in |
Details
Color | White |
Refrigerator Item | Refrigerator |
Construction Material | Steel |
Item | Refrigerator |
Temperature Range (F) | 32°F to 50°F |
Refrigerator Capacity | 2.4 Cu.Ft |
Includes | Refrigerator, Instruction Manual |
Weight | 52 lb |
Material | Steel |
Description
Keep your drinks nicely chilled and accessible in your indoor entertaining area with the stylish Husky 90L Single Glass Door Under Counter Bar Fridge. It features fully adjustable chrome wire racks for a sleek and modern look. The mechanical temperature control helps to keep your drinks chilled to the desired temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE SHOPPE French Vanilla Cappuccino 2lbs, PK6 (40545)
- VULCAN HART Door Spring (404053-00001)
- BAKERS PRIDE Door Pin (S3009X)
- DINEX Hi Limit (Manual Reset), Ch Pl (DX186000054)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- SUMMIT APPLIANCE DIV. Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant (ALBV2466)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMX45B3S)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., Black (BCRK43B)
- Husky Refrigerators