Shop All Refrigerators
Husky
Glass Door 1.6 Cu.Ft/46L Mini Fridge, White
Mfr # OSFG012-WM
Zoro # G309769872
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.9 in
- Overall Height 20 in
- Includes Refrigerator, Instruction Manual
- Construction Material Steel
- Refrigerator Capacity 1.6 Cu. Ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # OSFG012-WM
- Zoro # G309769872
- UPC # 810054151722
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 16.9 in |
Overall Height | 20 in |
Overall Width | 16.9 in |
Overall Length | 18.5 in |
Details
Color | White |
Refrigerator Item | Refrigerator |
Item | Refrigerator |
Includes | Refrigerator, Instruction Manual |
Construction Material | Steel |
Refrigerator Capacity | 1.6 Cu. Ft. |
Temperature Range (F) | 32°F to 50°F |
Material | Steel |
Weight | 43 lb |
Description
Keep your drinks nicely chilled and accessible in your indoor entertaining area with the stylish Husky 46L Single Glass Door Under Counter Bar Fridge. It features fully adjustable chrome wire racks for a sleek and modern look. The mechanical temperature control helps to keep your drinks chilled to the desired temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Right Hand (79") (242081075)
- BAKERS PRIDE Cast Iron )Radiant 22-1/2" (T1328X)
- HATCO 2 1/2" DIA RUBBER FOOT W/WASH (05.30.064.00)
- VULCAN HART Hinge (430098)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- MIDEA Refrigerator (MRQ22D7AST)
- KOOLMORE One Door Stainless Steel Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-1DSW-SS)
- Husky Refrigerators