Shop All Fuel Transfer Accessories
Husky
Gasoline Nozzle, Unleaded, Black
Mfr # 159404N-04
Zoro # G7076837
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 3/4 in NPT
- Outlet 1 in
- Length 16 in
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # 159404N-04
- Zoro # G7076837
- UPC # 845660177460
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 16 in |
Overall Length | 13 1/2 in |
Inlet Size | 3/4 in |
Spout Discharge Size | 5/8 in |
Spout Outside Diameter | 3/4 in |
Spout Length | 7 in |
Description
Fuel Nozzle, Overall Length 13 1/2 in, For Use With Gasoline, Compatible Chemicals Gasoline, Includes Three-Notch Hold Open Clip, Spout Material Stainless Steel, Agency Compliance ISO, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size 5/8 in, Spout Length 7 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Metered No, For Media Type Gasoline, Cover Color Black, Flow Rate - Maximum 15 gpm, Number of Latch Positions 3, Spout Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM (3HJV8)
- CAMPBELL Pitless Adapter, Size 1 In. (B-10XLF)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1512BHF)
- HUSKY Fuel Line, Safety-T-Break 3/4" (003360)
- HUSKY Fuel Nozzle, Diesel, Black (159561-04)
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F (000350)
- HUSKY Fueling Whip Hose, 1" x 9", UL Listed (CP16HW.75)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Green (026810N-03)
- HUSKY Fuel Line, Safe-T-Break, High Volume (002276)
- DAYTON Fuel Nozzle Curved Spout, 1 x 3/4In (5URH6)
- Husky Fuel Transfer Accessories