Shop All Fuel Transfer Accessories
Husky
Fuel Nozzle, Diesel, HF, VIIIS, Clip, Grn
Mfr # 177610-03
Zoro # G7075988
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 1 in NPT
- Outlet 1 in
- Length 16 in
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # 177610-03
- Zoro # G7075988
- UPC # 845660010477
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 16 in |
Overall Length | 13 in |
Inlet Size | 1 in |
Spout Length | 7 1/4 in |
Spout Outside Diameter | 1 3/8 in |
Spout Discharge Size | 1 in |
Description
Fuel Nozzle, Overall Length 13 in, For Use With Diesel, Compatible Chemicals Diesel, Includes Spout Bushing, Three-Notch Hold Open Clip, Waffle Splash Guard, Spout Material Aluminum, Agency Compliance cULus, ISO, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size 1 in, Spout Length 7 1/4 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Metered No, For Media Type Diesel, Cover Color Green, Flow Rate - Maximum 70 gpm, Number of Latch Positions 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0007)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- DAYTON Pump, Effluent, 1/2hp (3BB83)
- HUSKY Fuel Line, Safety-T-Break 3/4" (003360)
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" (006310)
- HUSKY Fuel Nozzle, Diesel, Green, hook (337003N-03)
- HUSKY Fuel Nozzle Splash Guard for Husky, Green (001808-03)
- HUSKY Fuel Nozzle, Diesel, High Flow, VIII, Grn, UL (173310N-03)
- HUSKY Fuel Hose with fittings, 3/4" x 12 ft. (FT012S12B)
- GROZ Fuel Control Diesel Nozzle, Auto, Curved (45577)
- Husky Fuel Transfer Accessories