Shop All Fuel Transfer Accessories
Husky
Fuel Nozzle, Diesel, 1A, Cover/Guard, Black
Mfr # 209803N-03
Zoro # G7066109
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Fuel Nozzle,Diesel,1A,Cover/Guard,Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # 209803N-03
- Zoro # G7066109
- UPC # 845660180095
- Country of Origin United States
- Category Fuel Transfer Accessories
Details
Item | Fuel Nozzle,Diesel,1A,Cover/Guard,Black |
Accessory Type | Fuel Nozzle,Diesel,1A,Cover/Guard,Black |
Description
Fuel Nozzle,Diesel,1A,Cover/Guard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Pitless Adapter, Size 1 In. (B-10XLF)
- TACO Cartridge, For 4PC84 (0014-004RP)
- WARREN-RUPP Sleeve (With O-Rings)(This Is (755.052.000)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZXK4)
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" (006310)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- HUSKY Fuel Hose with fittings, 1" x 12 ft. (FT016S12B)
- HUSKY Fuel Hose Pressure/Vacuum Vent, screen (005885)
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- HUSKY Fuel Nozzle, Diesel, Black (159561-04)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- Husky Fuel Transfer Accessories