Shop All Fuel Transfer Accessories
Husky
Fuel Nozzle Cover for Husky, Red
Mfr # 001806-02
Zoro # G7035351
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Husky
- Includes Nozzle Guard, Red
- Application Fueling
- Accessory Type Fuel Nozzle Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # 001806-02
- Zoro # G7035351
- UPC # 845660001116
- Country of Origin United States
- Category Fuel Transfer Accessories
Details
Item | Fuel Nozzle Cover |
Material | Plastic |
For Use With | Husky |
Includes | Nozzle Guard, Red |
Application | Fueling |
Accessory Type | Fuel Nozzle Cover |
Product Type | Full Grip Nozzle Reguard |
Description
Fuel Nozzle Cover, Kit Type Nozzle Guard, Diesel Exhaust Fluid Compatible Not Applicable, Wetted Material Not Applicable, Includes Nozzle Guard, Red, Product Type Full Grip Nozzle Reguard, For Use With Husky
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- PULSAFEEDER Foot Valve and Strainer Assembly (J60716)
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- HUSKY Gasoline Nozzle, Unleaded, Black (159404N-04)
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- HUSKY Fuel Hose Swivel, High Volume, HD (004860)
- HUSKY High Flow Safe-T-Break, Non-Reconnect (005812)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- HUSKY Fuel Hose with fittings, 1" x 10 ft. (FT016S10B)
- APACHE 0.75 x 12 in. Farm Fuel Transfer Hose (AP571911)
- Husky Fuel Transfer Accessories