Shop All Fuel Transfer Accessories
Husky
Fuel Hose with fittings, 3/4" x 20 ft.
Mfr # FT012S20B
Zoro # G7130116
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Length 20 ft
- Outlet 3/4 in NPT
- Material Nitrile
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # FT012S20B
- Zoro # G7130116
- UPC # 845660080418
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 20 ft |
Hose Inside Dia. | 3/4 in |
Diameter | 3/4 in |
Hose Length | 20 ft |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Description
Fuel Hose, Hose Length 20 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile, PVC, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel/Zinc, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -20 Degrees to 160 Degrees F, Diesel Exhaust Fluid Compatible No, Agency Compliance ISO, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0007)
- APG Kari float switch - low alarm (KA-1L)
- CORONA TOOLS Valve Key Head, 1" (69000-100)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V (2ZWR8)
- HUSKY Fuel Nozzle, Diesel, Green, hook (337003N-03)
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F (000350)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- HUSKY Fuel Nozzle, Diesel, 1A, Cover/Guard, Black (209803N-03)
- HUSKY Fueling Whip Hose, 3/4" x 9", UL Listed (CP12HW.75)
- HUSKY High Flow Safe-T-Break, Non-Reconnect (005812)
- APACHE Fuel Nozzle Hook, 3/4" (99000241)
- Husky Fuel Transfer Accessories