Shop All Fuel Transfer Accessories
Husky
Fuel Hose with fittings, 3/4" x 12 ft.
Mfr # FT012S12B
Zoro # G7137816
original price:
$70.68
11% off
new price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Outlet 3/4 in NPT
- Length 12 ft
- Max. Pressure 50 psi
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # FT012S12B
- Zoro # G7137816
- UPC # 845660080340
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 12 ft |
Diameter | 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 12 ft |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Fuel Hose, Hose Length 12 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile, PVC, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -20 Degrees to 160 Degrees F, Diesel Exhaust Fluid Compatible No, Agency Compliance ISO, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Solid C-3 Pump Service Kit Flush, SC/SC/EPDM; Replaces Alfa Laval Part# 9611922831 (9611922831SP)
- ARO Pump Repair Kit (637161-44-C)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3326-NPT)
- CPP S60x6 Female Buttress x 2 Hose Barb (HFUD/20T/027)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- HUSKY Fuel Nozzle, Diesel, Black (159561-04)
- HUSKY Fuel Nozzle, Diesel, 1GS, Green, non-UL (045703N-03)
- HUSKY Gasoline Nozzle, Unleaded, Black (159404N-04)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- HUSKY Fuel Nozzle, Diesel, Green (159561-03)
- ZEELINE 0.5 in. NPT Gallon Totalizing Pistol-Type Quart Preset Meter with Rigid Pipe (1520)
- Husky Fuel Transfer Accessories