Shop All Fuel Transfer Accessories
Husky
Fuel Hose with fittings, 1" x 20 ft.
Mfr # FT016S20B
Zoro # G7126519
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in NPT
- Length 20 ft
- Outlet 1 in NPT
- Material Nitrile
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # FT016S20B
- Zoro # G7126519
- UPC # 845660080500
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 20 ft |
Hose Length | 20 ft |
Diameter | 1 in |
Hose Inside Dia. | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 3/8 in |
Hose Fitting B Size | 1 in |
Description
Fuel Hose, Hose Length 20 ft, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile, PVC, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -20 Degrees to 160 Degrees F, Diesel Exhaust Fluid Compatible No, Agency Compliance ISO, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Scfh95 LMin (RMB-51D-SSV)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/5 hp, 115V, 1 Phase, Flange Connection (110223-307)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 24VDC 5 to 30 gpm (RFS, 180395)
- ARO Kit, Seal Provenair Ht, RKNB4M-BB (RKNB4M-BB)
- HUSKY Fuel Line, Safe-T-Break, High Volume (002276)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Green (026810N-03)
- HUSKY Fuel Nozzle, Diesel, Black (159561-04)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- HUSKY Fuel Hose with fittings, 3/4" x 20 ft. (FT012S20B)
- HUSKY Fuel Nozzle, Diesel, 1A, Cover/Guard, Black (209803N-03)
- APACHE Fuel Swivel, 1" MPT x 1" FPT (99000234)
- Husky Fuel Transfer Accessories