Shop All Fuel Transfer Accessories
Husky
Fuel Hose with fittings, 1" x 10 ft.
Mfr # FT016S10B
Zoro # G7081551
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in NPT
- Outlet 1 in NPT
- Length 10 ft
- Material Nitrile
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # FT016S10B
- Zoro # G7081551
- UPC # 845660104114
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 10 ft |
Hose Length | 10 ft |
Hose Inside Dia. | 1 in |
Diameter | 1 in |
Hose Outside Dia. | 1 3/8 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Fuel Hose, Hose Length 10 ft, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile, PVC, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -20 Degrees to 160 Degrees F, Diesel Exhaust Fluid Compatible No, Agency Compliance ISO, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH3)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEY3)
- APACHE Round Hole Suction Strainer, 1-1/2" (70000008)
- DAYTON 1/2 HP 1 Ph 115V 8A ODP Utility Pump (33RW83)
- HUSKY Gasoline Nozzle, Unleaded, Black (159504-04)
- HUSKY Fuel Nozzle, Diesel, 1A, Cover/Guard, Black (209803N-03)
- HUSKY Fuel Line, Safety-T-Break 3/4" (003360)
- HUSKY Fuel Line, Safe-T-Break, High Volume (002276)
- HUSKY Fuel Hose 3/4" Magbreak Fitting (008330)
- HUSKY Fuel Nozzle, Diesel, Black (159561-04)
- GPI Replacement Filter, Inlet 1 3/8-12 UNF (129340-07)
- Husky Fuel Transfer Accessories