Shop All Trash Bags
Husky
Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack
Mfr # HC42WC032C
Zoro # G507019571
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Bag Closure Type Flap Tie
- Material Plastic
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # HC42WC032C
- Zoro # G507019571
- UPC # 73257009805
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32.75 in x 45.125 in |
Width | 32.75 in |
Height | 45.125 in |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Bag Closure Type | Flap Tie |
Material | Plastic |
Thickness | 3 mil |
Color | Clear |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Trash Container Capacity | 42 gal |
Bags per Roll/Pack | 32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Hercules® 12 in. x 10 in. Multi-Purpose Jobsite Wipes, Dispenser Tub of 70 Towels (45333)
- GENUINE JOE 12 gal Round Trash Can, Black (GJO58887)
- DEB 2000 ml Hand Cleanser Cartridge (PN98187406)
- HARBOR ATOMTC ROLLTOWEL DISP 8"" (HDEHF1)
- HUSKY 30G Recyl Drw St Trash Bag50Ct (HK30DS050BU)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- HUSKY Contractor Trash Bags, 42 gal, 2 ft 7 3/4 in x 3 ft 9 1/2 in , 3 mil, Heavy Duty, Black, 20 Pack (HK42WC020B)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- HUSKY 42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black (HK42WC032B)
- HUSKY Bags Trsh Compactor 12Ct 18Gal (HK18XDS050W)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- Husky Trash Bags