Shop All Trash Bags
Husky
Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Black, 32 Pack
Mfr # HC42WC032B
Zoro # G207019567
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Bag Closure Type Flap Tie
- Material Plastic
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # HC42WC032B
- Zoro # G207019567
- UPC # 73257003216
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32.75 in x 45.125 in |
Height | 45.125 in |
Width | 32.75 in |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Bag Closure Type | Flap Tie |
Material | Plastic |
Thickness | 3 mil |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Trash Container Capacity | 42 gal |
Bags per Roll/Pack | 32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Extension Wand (16-0402)
- ZEP Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK (F33601)
- MR LONG ARM POLES 5 in W 10 in L Handle, Blue (0483)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid (07308)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack (HC42WC032C)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK (HK42020B)
- HUSKY Trshbag Ktn Drstrg Clr 13G .8M (HK13DS120C-P)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- HUSKY 30G Recyl Drw St Trash Bag50Ct (HK30DS050BU)
- HUSKY Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 22 Pack (HK42WC022B)
- HERITAGE BAG Multi-Purpose Design Clear Can LinerClear (HERH4425RCR01)
- Husky Trash Bags