Shop All Trash Bags
Husky
Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 22 Pack
Mfr # HK42WC022B
Zoro # G407019596
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Bag Closure Type Flap Tie
- Material Plastic
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HK42WC022B
- Zoro # G407019596
- UPC # 73257003308
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 2 ft 9 in x 4 ft |
Height | 4 ft |
Width | 2 ft 9 in |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Bag Closure Type | Flap Tie |
Material | Plastic |
Thickness | 2 mil |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Trash Container Capacity | 42 gal |
Bags per Roll/Pack | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- ZOGICS Commercial Air Freshener Dispenser, Single Fan, Black, Citrus and Dispenser, 24PK (AF-DSP-BK-24-Citrus)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- HUSKY 30G Recyl Drw St Trash Bag50Ct (HK30DS050BU)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Black, 32 Pack (HC42WC032B)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack (HC42WC032C)
- HUSKY 42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black (HK42WC032B)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK (HK42020B)
- NORAMCO Noramco RST3339W Trash Bag Liner White - 33 x 39 in. (6290803)
- Husky Trash Bags