Shop All Trash Bags
Husky
Contractor Trash Bags, 42 gal, 2 ft 7 3/4 in x 3 ft 9 1/2 in , 3 mil, Heavy Duty, Black, 20 Pack
Mfr # HK42WC020B
Zoro # G607019617
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Bag Closure Type Flap Tie
- Material Plastic
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HK42WC020B
- Zoro # G607019617
- UPC # 73257190541
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 2 ft 8 3/4 in x 3 ft 9 1/8 |
Height | 3 ft 9 1/8 in |
Width | 2 ft 8 3/4 in |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Bag Closure Type | Flap Tie |
Material | Plastic |
Thickness | 3 mil |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Bags per Roll/Pack | 20 |
Trash Container Capacity | 42 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 1035 wipers/roll 12" L x 10" W, 1035PK (WIP309)
- BOARDWALK 14 in Wet Mop, White, Lambswool (BWK4414)
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- HUSKY Trshbag Ktn Drstrg Clr 13G .8M (HK13DS120C-P)
- HUSKY 39G 1M Drawstring Yard Bag Clr (HK39DS070C)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK (HK42020B)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack (HC42WC032C)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- PITT PLASTICS 36"x58" .7mm 55 gal. Heavy Performance Roll Can Liner, PK100 (P6020XC)
- Husky Trash Bags