Shop All Plastic Sheets
Husky
Clear 40 L x 6.3 W x
Mfr # PF0606
Zoro # G906154682
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 6.3
- Plastic Length 40
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # PF0606
- Zoro # G906154682
- UPC # 73257051583
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6.3 |
Plastic Length | 40 |
Details
Color | Clear |
Description
44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-120)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 3/4" Thick (BULK-PS-UHMW-475)
- HUSKY PLASTC SHEET BLK 16X100' (416100B)
- HUSKY PLSTC SHEET CLER 16X100' (416100C)
- HUSKY PLASTC SHEET BLK 16X100' (616100B)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-PC-99)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- PROFESSIONAL PLASTICS Natural Stress-Relieved Polypropylene Sheet, 0.062 X 48.000 X 96.000 (SPRONA.062X48.000X96.000SR)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- Husky Plastic Sheets