Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 96" H, 48" W, 36" D
Mfr # CR4836096A
Zoro # G3784617
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Green/Orange
- Overall Depth 36 in
- Overall Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # CR4836096A
- Zoro # G3784617
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 96 in |
Depth | 36" |
Height | 96" |
Width | 48" |
Compartment Depth | 36" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 36 in |
Details
Item | Reel Rack Add-On |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 3 |
Finish | Polyurethane |
Construction | Steel |
Includes | Axle Brackets, Tie Beams |
For Maximum Number of Spindles | 6 |
Rack Configuration | Add-On |
Whole Unit Load Capacity | 10,000 lb |
Load Capacity per Level | 2,000 lb |
Duty Rating | Heavy-Duty |
Adjustment Type | Safety Clip |
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 36 in, Overall Height 96 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Red, 10 PK (K-QSB202RD-10)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- Husky Conduit, Wire Reel & Cable Racks